missing translation for 'onlineSavingsMsg'
Learn More

Pyrex™ Borosilicate Glass Round Bottom Culture Tube with Screw Cap

Ideal for culture work with PBT screw caps and PTFE lined rubber disc. Pryex™ culture tubes come in a wide range of sizes to meet your needs.

Brand:  Pyrex 1636/34MP

273.12 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 11317824

  • £428.00 / Pack of 40
Estimated Shipment: 08-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Ideal for culture work with PBT screw caps and PTFE lined rubber disc. Pryex™ culture tubes come in a wide range of sizes to meet your needs.

  • Ideal for culture work
  • Manufactured from Pyrex™ borosilicate glass
  • High resistance to attack from water reduces leaching of contaminants which can cause pH changes
  • Phenolic screw caps with inert PTFE lined rubber disc
  • Cap can withstand repeated dry heat and steam sterilisation cycles (121°C for two hours)
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Phenolic
180 mm
Ideal for culture work
PTFE
Autoclavable
Screw Cap
28 mL
Borosilicate Glass
Screw cap
18 mm
18 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Information

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    29

    Hours

    20

    Minutes

    3

    Seconds

    7
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Pyrex™ Borosilicate Glass Round Bottom Culture Tube with Screw Cap > Capacity: 28mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.