missing translation for 'onlineSavingsMsg'
Learn More

PYREX™ Labware Class B Borosilicate Glass Burette with PTFE Rotaflo™ Stopcock

Manufactured from borosilicate glass and complies with ISO 385 standards. Pyrex™ Labware Class B Borosilicate Glass Burette with Rotaflo™ Stopcock provides grease-free performance and fine drop-wise control. Bottle not included.

Brand:  Pyrex 3298/02

 View more versions of this product

Product Code. 11303544

This item is not returnable. View return policy

Description

Description

  • Complies with ISO 385
  • Easy filling and automatic zero - Squeeze the polyethylene bottle to fill the burette - Release pressure to allow excess liquid to drain back into bottle and set the burette to zero
  • With PTFE Rotaflo™ stopcock for grease-free performance and fine drop-wise control
  • 3mm bore PTFE key
  • Graduations in white enamel
  • Manufactured from borosilicate glass
  • Burettes and bottles should be ordered separately
TRUSTED_SUSTAINABILITY
Specifications

Specifications

10 mL
0.1 mL
White
±0.1 mL
Class B
Borosilicate Glass
3 mm Bore PTFE Key, PTFE Rotaflo Stopcock
PTFE
Automatic Buret
ISO 385
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
PYREX™ Labware Class B Borosilicate Glass Burette with PTFE Rotaflo™ Stopcock > Capacity: 10 mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.