Learn More
Quickfit™ Vacuum Receiver Adapter
Deliver liquids between glass containers under vacuum. QuickFit™ vacuum receiver adapter comes with a side arm for easy attachement to vacuum supply.
£66.85 - £133.00
Specifications
For Use With (Equipment) | Flexible tubing |
---|---|
Includes | Detachable Plastic screw thread connector, delivery stem, side-arm |
Material | Borosilicate Glass |
Product Type | Vacuum receiver angled adapter |
Product Code | Brand | Height (Metric) | Cone Size | Standard Taper Joint No. | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Cone Size | Standard Taper Joint No. | Price | Quantity & Availability | ||||
11382095
|
Quickfit
RA3/22/SC |
140mm | 19/26 | 19/26 |
£119.00
Each |
Estimated Shipment: 30-06-2025
Log in to see stock. |
||||
11302105
|
Quickfit
RA3/33/SC |
150mm | 24/29 | 24/29 |
£133.00
Each |
Estimated Shipment: 30-06-2025
Log in to see stock. |
||||
11372095
|
Quickfit
RA3/11/SC |
110mm | 14/23 | 19/26 |
£104.00
Each |
Estimated Shipment: 22-07-2025
Log in to see stock. |
||||
11392095
|
Quickfit
RA3/23/SC |
140mm | 24/29 | 19/26 |
£66.85
Each |
Estimated Shipment: 30-06-2025
Log in to see stock. |
||||
11312105
|
Quickfit
RA3/44/SC |
165mm | 29/32 | 24/29 |
£80.50
Each |
Estimated Shipment: 01-09-2025
Log in to see stock. |
||||
Description
Deliver liquids between glass containers under vacuum. QuickFit™ vacuum receiver adapter comes with a side arm for easy attachement to vacuum supply.
- Delivery stem within cone
- With sidearm for connection to a vacuum supply
- Easy connection to flexible tubing via detachable plastic screwthread connector
Specifications
Flexible tubing | |
Detachable Plastic screw thread connector, delivery stem, side-arm | |
Borosilicate Glass | |
Vacuum receiver angled adapter |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.