Learn More
Contec™ Quiltec™ I Mop Head

Contec Quiltec I Mop Heads are manufactured from 100% 2-ply polyester around a rayon core so are ideal for even the highest grade of cleanroom as they generate very small numbers of particle and fibres.
Brand: Contec™ MHQT0150
152.09 GBP valid until 2025-05-02
Use promo code "24151" to get your promotional price.
Description
- Two-ply 100% knitted polyester over a rayon core
- Gamma irradiated at no less than 25 kGy
- 5 mops double bagged
- Approx 18-20 sqm coverage
- Certificates of conformity supplied with every batch

Specifications
39 x 13 cm | |
White | |
Not Autoclavable | |
Cleanroom Mopping | |
Polyester, Rayon |
Mop Head | |
Sterile | |
Single-use | |
No |
Product Suggestions
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Special Offers
-
Multiple Manufacturers
Cleanroom Essentials Extravaganza
Gear Up Your Controlled EnvironmentPromo Code: 24151Expires: 2025-05-02
Days
32Hours
14Minutes
23Seconds
39New Offer Save Up to 92%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.