missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI R-100 System
Entry level Rotavapor to meet the essential needs in evaporation and BUCHI’s high quality standards.
£5410.00 - £7835.00
Specifications
Voltage | 220/240 V |
---|---|
Capacity (Metric) | 5 L |
Speed | 280 rpm |
Temperature Range (Metric) | Ambient to 95°C |
Standard Taper Joint | SJ 29/32 |
Product Code | Brand | Includes | Description | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Description | Price | Quantity & Availability | ||||
15303745
|
BUCHI
11100V1101 |
No Recirculating Chiller | Safety coating |
£7040.00
Each |
Estimated Shipment: 18-10-2024
Log in to see stock. |
||||
15324906
|
BUCHI
11100C1001 |
No Recirculating Chiller | No Protective coating |
£5410.00
Each |
Estimated Shipment: 09-01-2025
Log in to see stock. |
||||
15344906
|
BUCHI
11100V1011 |
F-100, fix 10°C | No Protective coating |
£7210.00
Each |
Estimated Shipment: 09-01-2025
Log in to see stock. |
||||
15364906
|
BUCHI
11100V1021 |
F -105, -10°C to +25°C | No Protective coating |
£7835.00
Each |
Estimated Shipment: 09-01-2025
Log in to see stock. |
||||
15354906
|
BUCHI
11100V1111 |
F-100, fix 10°C | Safety coating |
£7365.00
Each |
Estimated Shipment: 12-11-2024
Log in to see stock. |
||||
Description
- R-100 rotary evaporator
- Entry level Rotavapor
- Meets the essential needs in evaporation and BUCHI’s high quality standards.
Specifications
220/240 V | |
280 rpm | |
SJ 29/32 |
5 L | |
Ambient to 95°C |