Learn More
Thermo Scientific™ RapID™ QC Set
Obtain faster recovery, enhanced viability, and direct-streak-to-plate capabilities with QC organisms manufactured using an unmatched proprietary gel preservation process.
Brand: Thermo Scientific™ R4653047
393.95 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Ensure high-performance products, reproducible clinical test results and consistent microbiological evaluation of pharmaceuticals and food with Thermo Scientific™ Culti-Loops™ quality control organisms. Thermo Scientific™ RapID™ QC Sets include a ready-to-use set of QC organisms in Culti-Loops format which are ready-to-use, disposable bacteriological loops containing stabilized, viable microorganisms in a unique gel matrix.
Trust Thermo Scientific quality control organisms for quality results you can depend on, backed by over 30 years of expertise in the manufacturing and packaging of controlled microorganisms.
Convenience
- Decrease time and unnecessary costs of laboratory resources with a direct-streak inoculating loop that requires no rehydration.
Performance
- Obtain enhanced viability and recovery with proprietary gel-preserved organisms.
Value
- Consolidate ordering time and shipping costs by turning to one supplier for high-quality culture media and quality control organisms.
Confidence
- Reach complete traceability with ATCC™ License Derivative strains.
Efficiency
- Achieve accurate and convenient documentation with peel-off, transferable labels.
Safety
- Reduce the risk of contamination and infection with zero organism handling.
- More than 600 quality control organisms, including convenient sets for commonly used identification systems
- ISO certified, cGMP (current Good Manufacturing Practices) compliant, FDA registered
- ATCC™ Licensed Derivative Program member
Not all products are available for sale in all territories. Please inquire.
Remel™ and Oxoid™ products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products and a comprehensive line of media and diagnostic products to offer a complete, end-to-end solution to quickly deliver the products you need and the quality results your laboratory depends on.
*The ATCC Licensed Derivative™ Emblem, the ATCC Licensed Derivative™ word mark, and the ATCC catalog marks are trademarks of ATCC™. Thermo Fisher Scientific is licensed to use these trademarks and to sell products derived from ATCC™ cultures.

Specifications
Enterobacter aerogenes, Oligella ureolytica, Staphylococcus haemolyticus, Staphylococcus saprophyticus | |
2°C to 8°C | |
Culti-Loops | |
Organism Sets | |
5 Loops/Pk. |
ISO certified, cGMP (current Good Manufacturing Practices) compliant, FDA registered | |
RapID™ STAPH PLUS QC Set/4 | |
STAPH PLUS QC Set | |
Qualitative QC |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
212227 | Certificate of Analysis | 28/03/2025 | R4653047 |
254586 | Certificate of Analysis | 28/03/2025 | R4653047 |
195837 | Certificate of Analysis | 07/11/2024 | R4653047 |
816771 | Certificate of Analysis | 16/04/2024 | R4653047 |
526278 | Certificate of Analysis | 16/04/2024 | R4653047 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.