missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gibco™ Rat Glial Precursor Cells
Rat Glial Precursor Cells
Brand: Gibco™ N7746100
This item is not returnable.
View return policy
Description
Ready-to use system: Upon proliferation in StemPro™ NSC-SFM, >80% of the cells retain their undifferentiated Phenotype, good post-thaw cell viability (≥ 50%), and supports differentiation into Oligodendrocytes and Astrocytes. Gibco™ Rat Glial Precursor Cells (GPC) offer researchers ready access to high quality cells and eliminate the time and effort to isolate these highly sensitive cells in house. Glial Precursor Cells are isolated from the cortex of newborn Sprague-Dawley rats. The cells are isolated under sterile conditions, expanded in complete StemPro™ NSC SFM, and cryopreserved at passage 2 (P2). Each vial contains 1 × 106 cells/ml viable cells (post-thaw) that can be expanded once to give >2 fold increase of cells. Upon proliferation in StemPro™ NSC SFM, >80% of cells retain their undifferentiated Phenotype and can be differentiated into Oligodendrocytes and Astrocytes. Glial Precursor Cells are the restricted progenitors, and the majority of their down stream progeny are Oligodendrocytes and Astrocytes. Oligodendrocytes produce myelin to protect neurons and secure proper signal transduction. Demyelination is involved with critical diseases, such as multiple sclerosis, Addison-Schilder Disease (ALD) etc.
Specifications
Store in liquid nitrogen. | |
Glial Precursor Cells | |
Cortex | |
1 x 106 cells |
Newborn (14 days or less) | |
Rat | |
1 x 106 | |
Cell Purity, Differentiation Potential, Sterility, Viability, Mycoplasma |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gibco™ Rat Glial Precursor Cells > 1mL
For Research Use Only. Not for use in diagnostic procedures.
Spot an opportunity for improvement?Share a Content Correction