missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf Reference™ 2, Mechanical Single-Channel Pipettes with Fixed Volume
GREENER_CHOICE

Proven premium precision and accuracy, a long service life, and an ergonomic design

Brand:  Eppendorf 4925000014

185.99 GBP valid until 2025-12-31
Use promo code "24314" to get your promotional price.


 View more versions of this product

Product Code. 15783499

  • ÂŁ190.00 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description
Show More
Specifications

Specifications

2.5
Dark Gray
Fixed Volume Pipette
0.025
Autoclavable
1
1 ÎĽL
Product Suggestions

Product Suggestions

Videos

Videos

  • Eppendorf Reference 2 - Simple Adjustment
    Video Player is loading.
    Current Time 0:00
    Duration 0:41
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:41
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected
    • en (Main), selected

    Eppendorf Reference 2 - Simple Adjustment

  • Eppendorf Reference 2 - A flight through the new legend
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected
    • en (Main), selected

    Eppendorf Reference 2 - A flight through the new legend

  • Eppendorf Reference 2 - The New Legend
    Video Player is loading.
    Current Time 0:00
    Duration 3:25
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 3:25
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected
    • en (Main), selected

    Eppendorf Reference 2 - The New Legend

  • Eppendorf Reference 2 - Eppendorf TrackIT
    Video Player is loading.
    Current Time 0:00
    Duration 0:57
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:57
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected
    • en (Main), selected

    Eppendorf Reference 2 - Eppendorf TrackIT

SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Eppendorf Reference™ 2, Mechanical Single-Channel Pipettes with Fixed Volume > 1ÎĽL; Dark grey operating button; For use with 10ÎĽL pipet tips

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.