missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ Repetman™ Sterile Pipet Tips
GREENER_CHOICE

Easy to use, fully adapted and intuitive operations with three operation modes.

Brand:  Gilson™ F164585

61.45 GBP valid until 2025-12-31
Use promo code "24285" to get your promotional price.


 View more versions of this product

Product Code. 12699611

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Positive displacement pipettors, with automatic tip size identification of Gilson™ Repet-Tips

    to make the pipetting easier and faster
  • Allows continuous volume adjustment from 1μL to 50mL
  • Fully adapted and intuitive operations with three operation modes: pipetting, dispensing and automated dispensing
  • Easy to use with true pipetting rate detection and automated adjustment of dispensing rhythm
  • Easily charge the battery with automatic charging stand
  • Compatible with most standard syringe tips with its open system
  • High precision motorised drive and lightweight design virtually eliminate the risk of Repetitive Strain Injuries (RSI) Repetman™ is ideally suited for routine applications in the clinical, biological, chemical, food and beverage, pharmaceutical, cosmetics and forensics fields with total reliability and performance.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

50 mL
10% ±0.25, 50% ±0.15, 100% ±0.08CV
CE, IVD
Repetman
Sterile
10% ±0.3%, 50% ±0.3%, 100% ±0.3%
Gilson Repetman
Polypropylene
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Gilson™ Repetman™ Sterile Pipet Tips > Volume: 50mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.