Learn More
Eppendorf™ Research™ plus Move It™, Mechanical Multi-Channel Pipettes with Adjustable Tip Spacing

Allows easy format changes with 70% time-savings compared to single-channel pipettes. The unique, tubeless design is autoclavable to reduce the risk of contamination and improve sample integrity.
Brand: Eppendorf™ 3125000192
1441.99 GBP valid until 2025-03-30
Use promo code "24134" to get your promotional price.
Description
- Air-cushion pipettes with variable volume and adjustable tip spacing are available in 4, 6, 8 and 12-channel
- Choose from Mechanical (Research™ plus) or Electronic (Xplorer™ plus) adjustable tip spacing multichannel pipettes
- For Plates (12, 24, 48, 96, and 384-well), Tubes (1.5 and 2 mL), and Agarose Gels
- Tip spacing is freely selectable from 4.5 to 33 mm, depending on the pipette variant
- Spacing control for quick switches backwards and forwards between source and destination formats
- Manual adjustment knob for smooth, vibration-free format switches and drip-free liquid transfers
- 360° rotatable pipette head for comfortable readability of display and fast parameter identification
- Tubeless system is safe and reliable
- Optimally balanced pipette reduces hand fatigue for stress-free operation
- Autoclavable for user and sample safety (Research™ plus fully, and Xplorer™ plus lower part only)

Specifications
Lot-Specific Certificate | |
Cone Distance: 9 mm | |
Autoclavable | |
Air-Cushion | |
Research Plus | |
120 to 1200 ÎĽL | |
Without Box |
Universal Tips, epT.I.P.S.™, epT.I.P.S.™ 384 | |
Yes | |
Dark Green | |
6 | |
Mechanical Pipette | |
Air-Cushion |
Product Suggestions
Customers who viewed this item also viewed
Videos
-
Eppendorf Move It Adjustable Spacing Pipettes
-
Eppendorf Move It Adjustable Spacing Pipettes
Special Offers
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
Days
21Hours
20Minutes
17Seconds
8New Offer Save Up to 92% -
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Days
8Hours
20Minutes
17Seconds
8 -
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
38Hours
20Minutes
17Seconds
8
Your input is important to us. Please complete this form to provide feedback related to the content on this product.