missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Roll Form European Standard Pipe Marker with Die-cut Arrowheads - Water
£160.65 - £162.55
Specifications
Certifications/Compliance | European Directives 67/548 and 88/379 |
---|---|
Adhesive Type | Permanent Acrylic |
Color | White, Green |
Finish | Gloss |
Material | Polyester |
Product Code | Brand | Display Text | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Display Text | Price | Quantity & Availability | |||||
12718066
|
Brady™
228729 |
Boiler Feed |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12768096
|
Brady™
228739 |
Canal Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12768136
|
Brady™
228744 |
Chilled Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12718146
|
Brady™
228759 |
Chlorated Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12713139
|
Brady™
228779 |
Cold Water Return |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12769058
|
Brady™
228769 |
City Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12763139
|
Brady™
228784 |
Cold Water Supply |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12713169
|
Brady™
228809 |
Condenser Water Return |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12763169
|
Brady™
228814 |
Condenser Water Supply |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12713209
|
Brady™
228825 |
Cooling Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12713239
|
Brady™
228840 |
Deionized Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12763239
|
Brady™
228845 |
Demineralized Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12763289
|
Brady™
228850 |
Distilled Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12713339
|
Brady™
228880 |
Drinking Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12871800
|
Brady™
228885 |
Filtered Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12720079
|
Brady™
228900 |
Heating |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12770059
|
Brady™
228905 |
Heating Return |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12770119
|
Brady™
228925 |
Hot Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12720069
|
Brady™
228910 |
Heating Supply |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12770109
|
Brady™
228930 |
Hot Water Return |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12720119
|
Brady™
228935 |
Hot Water Supply |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12770199
|
Brady™
228950 |
Industrial Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12747675
|
Brady™
228955 |
Low Pressure Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12775036
|
Brady™
228970 |
Mineral Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12775076
|
Brady™
228975 |
Non-Drinking Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12775166
|
Brady™
228980 |
Plant Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12725176
|
Brady™
228990 |
Polluted Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12775196
|
Brady™
229000 |
Process Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12795256
|
Brady™
229025 |
Raw Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12799644
|
Brady™
229035 |
Return |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12890690
|
Brady™
229075 |
Sprinkler Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12890680
|
Brady™
229070 |
Soft Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12840750
|
Brady™
229090 |
Supply |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12840850
|
Brady™
229115 |
Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12890840
|
Brady™
229110 |
Waste Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12890850
|
Brady™
229120 |
Well Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Specifications
European Directives 67/548 and 88/379 | |
White, Green | |
Polyester | |
Used for pipe markers and safety signs | |
220/Pk. | |
0.099 mm | |
100 mm | |
13 mm |
Permanent Acrylic | |
Gloss | |
Roll Form Pipe Marker | |
English | |
-40°C to +110°C | |
150 x 100 mm | |
150.00 mm |