missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Stuart™ Rotary evaporator, diagonal coil condenser, plastic coated

Compact Digital Rotary evaporator, with Diagonal glassware set, ideal for solvent extraction in a fume cupboard where there are height restrictions. Plastic coated for additional protection when used under vacuum.

Brand:  Cole-Parmer™ 16340-60

Product Code. 15806232

  • £3170.00 / Each
Estimated Shipment: 28-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Digital control
  • Can be orientated for left or right handedness
  • Simple, counterbalanced lift mechanism
  • PTFE/glass liquid pathway for chemical inertness
  • Long life graphite impregnated PTFE vacuum seal
  • Efficient flask and vapour tube ejection system

A Rotary evaporator is a distillation unit that incorporates an efficient condenser with a rotating sample flask. As the flask containing the solvent is rotated, it continually transfers a thin layer of liquid over the entire inner surface. This gives a very large surface area for evaporation, the sample or Florentine flask can additionally be heated by an accessory bath to accelerate the process. The entire system has been designed to be vacuum tight, an accessory vacuum pump can be connected to reduce the overall pressure and hence the boiling point of your sample.

The plastic coated version provides additional safety when using the glassware under vacuum. The plastic coating ensures, that operator injury is less likely, should any glass component fail while under vacuum. The added security of a plastic coated also gives the operator sufficient time to transfer any potentially dangerous chemicals to a suitable vessel without spillage.

  • Each unit is also provided with an easy to use vacuum release and a continuous feed system, which allows more solvent to be drawn into the rotating Florentine flask without the need to stop the operation.
  • The RE400P rotary evaporator comes with a diagonally orientated glass condenser for standard distillations.
  • Glass set 400P
    Diagonal coil condenser plastic coated, vapour tube for diagonal condenser, receiving flask 1000ml plastic coated, Florentine flask 1000ml plastic coated, feed tube with stopcock, vacuum seal, conical joint clip, spherical joint clip. (Please note plastic coated glassware is limited to 80°C and therefore unsuitable for use with the RE400OB oil bath)
Specifications

Specifications

3 mmHg
2 L
Digital
Diagonal
385 x 335 x 470 to 610 mm
3 Years
100/240 V
10 to 310 rpm
Brushless DC
Specimen: Pear shaped TS29/38, Receiver: Round flask S35/20
CE
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cole-Parmer™ Stuart™ Rotary evaporator, diagonal coil condenser, plastic coated >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.