missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cowie Technology™ Round-Bottom Flask, PTFE
COWIE TECHNOLOGY™ Round-Bottom Flask, PTFE has a smooth internal finish and is usable at high temperatures.
£19.12 - £79.12
Product Code | Brand | Capacity (Metric) | Socket Joint | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Socket Joint | Price | Quantity & Availability | ||||
10744523
|
Cowie Technology™
040.025.19 |
25 mL | 19/26 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10426982
|
Cowie Technology™
040.010.19 |
10 mL | 19/26 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10221572
|
Cowie Technology™
040.025.24 |
25 mL | 24/29 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10487552
|
Cowie Technology™
040.050.29 |
50 mL | 29/32 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10784903
|
Cowie Technology™
040.050.24 |
50 mL | 24/29 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10794903
|
Cowie Technology™
040.100.29 |
100 mL | 29/32 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Round Bottom Flasks have a smooth internal finish.
- PTFE used in the manufacture of Cowie™ PTFE Laboratory Products is pure, virgin material that conforms to FDA and USP Class VI requirements.
- Inert and usable to 280°C.
- Tapers match standard ground glass joints.
- Without sealing rings.
Specifications
Up to 280°C |