missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Round Tub
Tub for every purpose, with strong edge and practical carrying handles for safe transport. A lid can be delivered for every tub.
Brand: Buerkle™ 3482-0110
Alert:
Attention! Make sure to pay attention to the List of Chemical Resistance!
Description
- Tub made of HDPE
- Temperature resistant from -30 °C to +70 °C
- Suitable for food
- High degree of chemical resistance
Specifications
Tub | |
420 mm | |
Suitable for Use with Foodstuffs | |
1 Ea. |
HDPE | |
460 mm | |
710 mm | |
Round |
Product Suggestions
Customers who viewed this item also viewed.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ Round Tub > Capacity: 110L
Spot an opportunity for improvement?Share a Content Correction