Learn More
Masterflex™ RS-232 Serial Adapter Cable
Masterflex™ RS-232 Serial Adapter Cable connects the Computer Compatible Drives (07550- and 07551- Series) to a PC with a USB port
Brand: Masterflex™ 22050-58
Description
- Use this cable to connect the Masterflex Computer Compatible Drives 07550- and 07551- series to a PC with USB port
- Also connects other peripheral devices equipped with RS-232 serial interface including balances, printers, scanners, and PDA's
- Includes 2-ft cable and driver software
- Supports data transfer speeds up to 12 Mbps
- Compatible with Windows™ 2000 / XP / Vista / 7
Specifications
Peripheral Devices Equipped with RS-232 Serial Interface | |
Cable (2 ft), Driver Software | |
USB to DB9 (M) | |
Supports data transfer up to 12 Mbps |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.