Learn More
Kartell™ Rubber One-Hole Stoppers
Manufactured from rubber to ensure a tight fit. Kartell™ Rubber One-Hole Stoppers seal and secure medium in a bottle while providing tubing access.
£15.35 - £42.35
Product Code | Brand | Diameter (Metric) Bottom | Height (Metric) | Diameter (Metric) Top | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Bottom | Height (Metric) | Diameter (Metric) Top | Price | Quantity & Availability | ||||
10003171
|
Kartell™
0382600 |
16 mm | 26mm | 23 mm |
£42.35
Pack of 25 |
Estimated Shipment: 23-05-2025
Log in to see stock. |
||||
10033051
|
Kartell™
0383000 |
28 mm | 37mm | 37 mm |
£32.20
Pack of 5 |
Estimated Shipment: 03-07-2025
Log in to see stock. |
||||
10194951
|
Kartell™
0383100 |
32 mm | 41mm | 42 mm |
£15.35
Pack of 5 |
Estimated Shipment: 23-05-2025
Log in to see stock. |
||||
10348511
|
Kartell™
0383400 |
41 mm | 53mm | 54 mm |
£27.25
Pack of 5 |
Estimated Shipment: 03-07-2025
Log in to see stock. |
||||
Description
Manufactured from rubber to ensure a tight fit. Kartell™ Rubber One-Hole Stoppers seal and secure medium in a bottle while providing tubing access.
- Conical shape ensures snug fit
- Single centered hole allows tubing access
Specifications
Red | |
Rubber |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.