missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Rubber One-Hole Stoppers

Manufactured from rubber to ensure a tight fit. Kartell™ Rubber One-Hole Stoppers seal and secure medium in a bottle while providing tubing access.

Brand:  Kartell™ 0383000

 View more versions of this product

Product Code. 10033051

  • £32.20 / Pack of 5
Estimated Shipment: 20-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Manufactured from rubber to ensure a tight fit. Kartell™ Rubber One-Hole Stoppers seal and secure medium in a bottle while providing tubing access.

  • Conical shape ensures snug fit
  • Single centered hole allows tubing access
Specifications

Specifications

6mm
5/Pk.
28 mm
Rubber
37mm
Red
37 mm
Stopper (1 hole)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Kartell™ Rubber One-Hole Stoppers > Bottom Diameter: 28mm; Top Diameter: 37mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.