Learn More
Thermo Scientific™ S120-AT3 Fixed Angle Rotor for MTX and MX Plus Micro-Ultracentrifuges
Process large capacities (14 x 0.5mL) with this small, fixed angle rotor.
Brand: Thermo Scientific™ 45584
15002.38 GBP valid until 2025-06-30
Use promo code "24069" to get your promotional price.
Description
Process large capacities (14 x 0.5mL) with the Thermo Scientific™ S120-AT3 Fixed Angle Rotor, a small volume, fixed angle rotor.
Features:
- Fixed angle (30°) titanium made rotor
- Capacity: 14 × 0.5mL
- Maximum Speed/RCF: 120,000rpm/649,826 x g
- K factor: 7.8
Compatible with:
Thermo Scientific™ Sorvall™ MTX 150 Series Micro-Ultracentrifuge, MX Series Floor Model Micro-Ultracentrifuge
Recommended for:
Lipoproteins and nucleic acid processing.

Specifications
S120-AT3 Fixed Angle Rotor | |
Fixed Angle Rotor | |
649,826 x g | |
40.4 mm | |
7.8 | |
8 mm | |
Thermo Scientific™ Sorvall™ MTX and MX Plus micro-ultraCentrifuges | |
534,015 x g |
Titanium | |
14 x 0.5 mL | |
120,000 rpm | |
25.9 mm | |
34 mm | |
1.3 lb. (00.57 kg) | |
30° | |
416,596 x g |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
-
Multiple Manufacturers
The Academic Best Buy Book 2025
Browse exclusive prices for our academic customersPromo Code: 25081Expires: 2025-12-31
-
Multiple Manufacturers
Exclusive Promotion on Equipment and Instruments
Take advantage of our limited-time offer on top-quality equipment and instruments to elevate your research and laboratory capabilities.Promo Code: 24069Expires: 2025-06-30
Days
68Hours
15Minutes
45Seconds
46
Your input is important to us. Please complete this form to provide feedback related to the content on this product.