missing translation for 'onlineSavingsMsg'
Learn More

DuPont™ Tyvek 500 Xpert Hooded Coverall
GREENER_CHOICE

Composed of flash spun high density polyethylene. DuPont™ Tyvek™ Classic Xpert Hooded Coverall is permeable to both air and water vapor, yet repels water-based liquids and aerosols and offers an excellent barrier against fine particles and fibers.

Brand:  DuPont™ D14664003

157.19 GBP valid until 2025-12-31
Use promo code "24380" to get your promotional price.


 View more versions of this product

Product Code. 12961355

  • £270.00 / Pack of 25
Estimated Shipment: 09-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Composed of flash spun high density polyethylene. Dupont™ Tyvek™ Classic Xpert Hooded Coverall is permeable to both air and water vapor, yet repels water-based liquids and aerosols and offers an excellent barrier against fine particles and fibers.

  • Robust yet lightweight (<180g per garment)
  • Elasticated face, wrists and ankles as well as glued-in waist elastic
  • Ample crotch area for freedom of movement
  • Large, easy-to-grasp zipper puller
  • 3-piece hood for optimal fit to head and face when turning
  • White, sizes S to XXXL
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Hooded Coveralls
Flashspun HDPE
Single-use
Elastic
Hooded
Self-locking Zipper with Flap
Category III, Type 5-B and 6-B, EN 14126, EN 1073-2, EN 1149-5
Pharmaceutical handling, chemical processing, the oil and gas industry, general maintenance and operations, automatic spray painting and many others.
Classic Xpert
3X-Large
White
Elastic at Back
Elastic
3-panel
Stitched
124 to 132 cm
100/Pk.
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
DuPont™ Tyvek 500 Xpert Hooded Coverall > Size: 3X-Large

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

The user should make the risk assessment to determine the protection required.