Learn More
Thermo Scientific™ Samco™ Fine Tip Transfer Pipettes

Perform precise dispensing of small drops into small-volume containers using these fine-tip transfer pipettes.
Brand: Thermo Scientific™ 232NL
40.22 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
These fine-tip transfer pipettes are ideal for removing separating liquid samples. Designed with a built-in pipette bulb, they allow precise dispensing of small drops into small-volume containers.
- Made of shatterproof, nontoxic polyethylene
- Low-affinity surface – prevents proteins binding in research applications
- Can be frozen in liquid nitrogen, or heat sealed for storage
- Available with fine tip or extended fine tip

Specifications
3.3 mL | |
4.6 mm | |
Non-sterile | |
400/Pk. | |
14.7 cm |
Samco 5.8mL Fine Tip Transfer Pipets, Standard Bulb, Non-sterile, White Box | |
LDPE | |
No | |
5.8 mL | |
Fine Tip Transfer Pipet |
Videos
-
Thermo Scientific Samco Fine tip transfer pipettes
-
Thermo Scientific Samco Fine tip transfer pipettes
Special Offers
-
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
Your input is important to us. Please complete this form to provide feedback related to the content on this product.