missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ V4A Stainless Steel Inserts for Novartos Uno
Buerkle™ V4A Stainless Steel Inserts for Novartos Uno permit the withdrawal of a double sample without having to insert the lance repeatedly into the bulk material.
Brand: Buerkle™ 5358-0110
This item is not returnable.
View return policy
Description
- Stainless steel AISI 316L
- Fit precisely
- Can easily be replaced
- Available in volumes from 0 to 4.0mL
Specifications
Insert | |
Autoclavable | |
1 mL | |
Withdrawling Samples |
Stainless Steel (V4A) | |
Equipment for Novartos Uno sampler | |
FDA |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ V4A Stainless Steel Inserts for Novartos Uno > Capacity: 1mL
Spot an opportunity for improvement?Share a Content Correction