missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ V4A Stainless Steel Inserts for Novartos Uno
Buerkle™ V4A Stainless Steel Inserts for Novartos Uno permit the withdrawal of a double sample without having to insert the lance repeatedly into the bulk material.
£125.00 - £202.00
Specifications
Product Type | Insert |
---|---|
Material | Stainless Steel (V4A) |
Autoclavable | Autoclavable |
Description | Equipment for Novartos Uno sampler |
Certifications/Compliance | FDA |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
11941571
|
Buerkle™
5358-0100 |
0 mL |
£125.00
Each |
In Stock
Log in to see stock. |
|||||
10614525
|
Buerkle™
5358-0105 |
0.5 mL |
£145.00
Each |
In Stock
Log in to see stock. |
|||||
10550855
|
Buerkle™
5358-0110 |
1 mL |
£145.00
Each |
In Stock
Log in to see stock. |
|||||
10040274
|
Buerkle™
5358-0115 |
1.5 mL |
£202.00
Each |
In Stock
Log in to see stock. |
|||||
10570855
|
Buerkle™
5358-0120 |
2 mL |
£145.00
Each |
In Stock
Log in to see stock. |
|||||
10733985
|
Buerkle™
5358-0125 |
2.5 mL |
£202.00
Each |
Estimated Shipment: 08-01-2025
Log in to see stock. |
|||||
10743985
|
Buerkle™
5358-0130 |
3 mL |
£145.00
Each |
In Stock
Log in to see stock. |
|||||
10674715
|
Buerkle™
5358-0135 |
3.5 mL |
£202.00
Each |
In Stock
Log in to see stock. |
|||||
15336287
|
Buerkle™
5358-0140 |
4 mL |
£145.00
Each |
In Stock
Log in to see stock. |
|||||
Description
- Stainless steel AISI 316L
- Fit precisely
- Can easily be replaced
- Available in volumes from 0 to 4.0mL
Specifications
Insert | |
Autoclavable | |
FDA |
Stainless Steel (V4A) | |
Equipment for Novartos Uno sampler |