missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ V4A Stainless Steel Inserts for Novartos Uno
Buerkle™ V4A Stainless Steel Inserts for Novartos Uno permit the withdrawal of a double sample without having to insert the lance repeatedly into the bulk material.
Brand: Buerkle™ 5358-0135
This item is not returnable.
View return policy
Description
- Stainless steel AISI 316L
- Fit precisely
- Can easily be replaced
- Available in volumes from 0 to 4.0mL
Specifications
Insert | |
Autoclavable | |
3.5 mL | |
Withdrawling Samples |
Stainless Steel (V4A) | |
Equipment for Novartos Uno sampler | |
FDA |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ V4A Stainless Steel Inserts for Novartos Uno > Capacity: 3.5mL
Spot an opportunity for improvement?Share a Content Correction