missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Sanitary Clamp Tee
Meets FDA requirements and 3A sanitary standards
£107.00 - £216.00
Specifications
Product Type | Sanitary Clamp Tee |
---|---|
Material | Stainless Steel (316L) |
Shape | T-shape |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
11765658
|
Masterflex™
30700-88 |
3/4 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11780319
|
Masterflex™
30700-90 |
1.5 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Easily connects pipes or fittings of different types
- Compatible with standard 304L fitting clamps
- Ideal for pharmaceutical industry
- Chemical compatibility for use with corrosive acids and bases
- Standard tee adapters allow for liquid flow to be dividing into two or combined into one flow path
- Choose from two material options:
- 316L stainless steel couplings are suitable for the pharmaceutical industry. They offer great chemical compatibility for use with corrosive acids and bases
Specifications
Sanitary Clamp Tee | |
Stainless Steel (316L) | |
T-shape |