missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Accessories for Combisart™ Systems: Filter Holders
Filter holders for use with Sartorius Combisart Systems
£552.19 - £1215.00
Specifications
Certifications/Compliance | B.S. 304S31, AISI 304 |
---|---|
For Use With (Equipment) | Combisart Individual System |
Material | Stainless Steel |
Filtration Area | 48.26 m m2 |
No. of Positions | 3 or 6 |
Product Code | Brand | Volume (Metric) | Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Type | Price | Quantity & Availability | ||||
10160631
|
Sartorius
16201 |
500 mL | Filter Holder |
£1145.00
Each |
In Stock
Log in to see stock. |
||||
11753703
|
Sartorius
16201-CS |
500 mL | Filter Holder with 50 mm stainless-steel frit and silicone gasket |
£1215.00
Each |
In Stock
Log in to see stock. |
||||
15972520
|
Sartorius
16219 |
100 mL | Filter Holder |
£1125.00
Each |
In Stock
Log in to see stock. |
||||
15982520
|
Sartorius
16220 |
40 mL | Filter Holder |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Individual, stainless-steel holder
- Preassembled with stainless-steel funnels
- With or without lid
Specifications
B.S. 304S31, AISI 304 | |
Stainless Steel | |
3 or 6 | |
2 in. |
Combisart Individual System | |
48.26 m m2 | |
Hose Nipple, DN 10 | |
5 cm |