missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Savant™ SpeedVac™ Rotors for Large Capacity Concentrators
SpeedVac Rotors for Large Capacity Concentrators for use with Savant SpeedVac Concentrators.
£1127.24 - £3318.04
Product Code | Brand | Model | Description | Holds | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Description | Holds | Price | Quantity & Availability | |||
11788559
|
Thermo Scientific™
RH60-17-100 |
RH60-17-100 | Centrifuge Tubes: 30 x 15L conical, Large capacity models | 30 15 mL Conical Centrifuge Tubes |
£1307.94
Each |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||
11758629
|
Thermo Scientific™
RH52-15 |
RH52-15 | Centrifuge Tubes: 52 x 15L conical, Large capacity models | 52 15 mL Conical |
£1690.86
Each |
In Stock
Log in to see stock. |
|||
11758559
|
Thermo Scientific™
RH200-12 |
RH200-12 | Microtubes: 200 x 1.5mL; Glass and Plastic Tubes: 200 (12 x 75mm), Large capacity models | 1.5 mL Microtube, 12 x 75 mm, 13 x 100 mm Glass and Plastic Tubes |
£1560.92
Each |
In Stock
Log in to see stock. |
|||
12490941
|
Thermo Scientific™
RH192-15 |
RH192-15 | Vials: 192 (1 dram 15 x 45mm, 4mL), Large capacity models | 192 Vials |
£1574.69
Each |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||
12410941
|
Thermo Scientific™
RBA2-FLSK-100 |
RBA2-FLSK-100 | Flasks: 2 x 100mL round bottom, Large capacity models | Flasks |
£1127.24
Pack of 2 |
In Stock
Log in to see stock. |
|||
11778569
|
Thermo Scientific™
MPTR8-210 |
MPTR8-210 | Microwell Plates: 8 Deep-well, Large capacity models | 8 Microwell Plates |
£3318.04
Each |
In Stock
Log in to see stock. |
|||
11708569
|
Thermo Scientific™
MPTR12-210 |
MPTR12-210 | Microwell Plates: 12 Shallow-well, Large capacity models | 12 Deep-well Plates |
£3304.27
Each |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||
Description
SpeedVac Rotors for Large Capacity Concentrators for use with Savant SpeedVac Concentrators.
Various size rotors made from either plastic or aluminum to fit various sample formats of your choice.
- Easy to use
- Multi-size tube holes accommodate different sample sizes
- Require no additional accessories
- Fit directly into your concentrator
Specifications
Rotor | |
Traditional |