missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Scorpio™ 8-354 Series Green Neoprene Immersion Gloves
Shop All Ansell Products
Click to view available options
Size:
8
9
10
Description
- Flexible
- Textured finish
- 100% liquidproof
- Soft stretchy knit liner with no seams in working area
- Comfortable to wear, cushions the hand, absorbs perspiration and prevents chafing
- Good wet grip. Safer handling means increased productivity
- Easier to manipulate, less tiring to the hand and easier to get on and off
- Neoprene coating
- Wide ranging chemical protection
- Certified FDA21 CFR 177-2600
Applications:
- Cleaning furnaces, distillation pumps, valves or lines and crackers BTX process
- Equipment repair and maintenance
- Filling, blending and charging of raw materials
- Loading and unloading process equipment
- Opening and draining pumps valves or lines
- Opening furnaces draining pumps valves or lines and crackers BTX process
- Transferring liquids and solids
- Supervision of running operation
- Warehousing of raw materials
- Transferring liquids and solids between vessels and tanks and process equipment

Specifications
Specifications
Back Material | Neoprene |
Certifications/Compliance | ANSI, EN 388 : 3121, EN 374 |
Cuff Material | Neoprene |
Coating Material | Neoprene |
Laboratory/Cleanroom Use | Yes |
Product Type | Immersion Gloves |
Size | 8 |
Style | 8-354 |
Glove Cuff Style | Gauntlet |
Lining | Interlock Knit Cotton |
Show More |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 7
Special Offers
-
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell™ Scorpio™ 8-354 Series Green Neoprene Immersion Gloves >
Spot an opportunity for improvement?Share a Content Correction