missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Screw Neck Vial, 15-425 thread, Amber Glass
Screw Neck Vials for storage purposes made out of 1st hydrolytic class glass.
Brand: Fisherbrand™ 15 09 1800
Description
- Screw Neck
- 15-425
- Flat bottom
- Glass
- Amber

Specifications
Amber | |
Glass | |
Storage | |
CleanPack, Polypropylene Box | |
11 mL | |
66 mm | |
ND15 |
18.5 mm | |
12 mL | |
Screw | |
800 μL | |
Flat Bottom | |
100 | |
No |
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
15Hours
0Minutes
18Seconds
3 -
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
Days
90Hours
0Minutes
18Seconds
3New Offer Save Up to 85% -
Multiple Manufacturers
Chromatography and Chemicals Promotion
Explore our new promotion and get up to 70% off some of our most popular products.Promo Code: 24127Expires: 2025-05-31
Days
46Hours
0Minutes
18Seconds
3New Offer Save Up to 70%
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Screw Neck Vial, 15-425 thread, Amber Glass > 12mL
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur