missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Screw Neck Vial, 15-425 thread, Amber Glass
Screw Neck Vials for storage purposes made out of 1st hydrolytic class glass.
£38.34 - £44.45
Specifications
Color | Amber |
---|---|
Material | Glass |
For Use With (Application) | Storage |
Neck Style | Screw |
Packaging Type | CleanPack, Polypropylene Box |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | ||||||
11596064
|
Fisherbrand™
15 09 1774 |
8.9 mL |
£38.34
Pack of 100 |
In Stock
Log in to see stock. |
||||||
11506074
|
Fisherbrand™
15 09 1800 |
12 mL |
£44.45
Pack of 100 |
In Stock
Log in to see stock. |
||||||
Description
- Screw Neck
- 15-425
- Flat bottom
- Glass
- Amber
Specifications
Amber | |
Storage | |
CleanPack, Polypropylene Box | |
Flat Bottom | |
ND15 |
Glass | |
Screw | |
800 μL | |
100 | |
No |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Screw Neck Vial, 15-425 thread, Amber Glass