missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Secura Analytical Balance

Reduce your risk with integrated and intelligent protection systems

£3050.00 - £5140.00

Specifications

Certifications/Compliance Council Directive 2009/23/EC, EN 45501:1992, and O
Display Type Touchscreen with Sartorius Graphical User Interface
Humidity Range 15 to 80% for temperatures up to 31°C
Includes Universal power adapter, in-use cover, application
Leveling Sensor with alarm function and interactive user guide
View More Specs

Products 9
Product Code Brand Model Diameter (Metric) Outer Pan Readability Stabilization Time Price Quantity & Availability  
Product Code Brand Model Diameter (Metric) Outer Pan Readability Stabilization Time Price Quantity & Availability  
14890912
View accessory products View Documents
Sartorius™
SECURA124-1CEU
124-1CEU 90 mm 0.1 mg 2 sec. N/A N/A N/A
14800922
View accessory products View Documents
Sartorius™
SECURA513-1CEU
513-1CEU 120 mm 1 mg 1 sec. N/A N/A N/A
14840922
View accessory products View Documents
Sartorius™
SECURA2102-1CEU
2102-1CEU 180 mm 10 mg 1 sec. N/A N/A N/A
14810922
View accessory products View Documents
Sartorius™
SECURA3102-1CEU
3102-1CEU 180 mm 10 mg 1 sec. N/A N/A N/A
14830922
View accessory products View Documents
Sartorius™
SECURA1102-1CEU
1102-1CEU 180 mm 10 mg 1 sec. N/A N/A N/A
14860912
View accessory products View Documents
Sartorius™
SECURA224-1CEU
224-1CEU 90 mm 0.1 mg 2 sec. N/A N/A N/A
14820922
View accessory products View Documents
Sartorius™
SECURA5102-1CEU
5102-1CEU 180 mm 10 mg 1 sec. N/A N/A N/A
14870912
View accessory products View Documents
Sartorius™
SECURA213-1CEU
213-1CEU 120 mm 1 mg 1 sec. N/A N/A N/A
14880912
View accessory products View Documents
Sartorius™
SECURA313-1CEU
313-1CEU 120 mm 1 mg 1 sec. N/A N/A N/A
Description

Description

  • Integrated protection systems for minimizing your risk of obtaining incorrect results
  • Real-time alarm messaging and interactive user guidance for leveling to prevent inaccurate results due to an unleveled balance
  • SQmin for automatic detection and active monitoring to ensure you are within the acceptable USP operating range for reliable results
  • Fully automatic internal adjustment function, isoCAL, for the highest possible accuracy at all times
  • Cal Audit Trail for easy, traceable documentation of all calibration and adjustment data
  • Safe and clear documentation by sample and batch identifiers for keeping perfect track of weighing data
  • GLP-|GMP-compliant printouts
  • Standard password security features for protection against tampering and unauthorized access
  • Integrated PC direct function and Plug & Work connectivity to a Sartorius printer
Specifications

Specifications

Council Directive 2009/23/EC, EN 45501:1992, and O
15 to 80% for temperatures up to 31°C
Sensor with alarm function and interactive user guide
10°C to 30°C
Weighing, Density, Percentage, Checkweighing, Peak
360 mm
12 - 18 VDC Input Voltage
0.2 A
Touchscreen with Sartorius Graphical User Interface
Universal power adapter, in-use cover, application
ABS Plastic, Aluminum Die-cast
Analytical Balance
216 mm
2 w
2 w
50/60 Hz
Videos
Safety and Handling

Safety and Handling

Recommended Storage : -10°C to +60°C

SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Sartorius™ Secura Analytical Balance

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.