missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Secura Analytical Balance
Reduce your risk with integrated and intelligent protection systems
Brand: Sartorius™ SECURA224-1CEU
4883.00 GBP valid until 2025-12-31
Use promo code "24305" to get your promotional price.
This item is not returnable.
View return policy
Description
- Integrated protection systems for minimizing your risk of obtaining incorrect results
- Real-time alarm messaging and interactive user guidance for leveling to prevent inaccurate results due to an unleveled balance
- SQmin for automatic detection and active monitoring to ensure you are within the acceptable USP operating range for reliable results
- Fully automatic internal adjustment function, isoCAL, for the highest possible accuracy at all times
- Cal Audit Trail for easy, traceable documentation of all calibration and adjustment data
- Safe and clear documentation by sample and batch identifiers for keeping perfect track of weighing data
- GLP-|GMP-compliant printouts
- Standard password security features for protection against tampering and unauthorized access
- Integrated PC direct function and Plug & Work connectivity to a Sartorius printer

Specifications
Council Directive 2009/23/EC, EN 45501:1992, and O | |
Touchscreen with Sartorius Graphical User Interface | |
15 to 80% for temperatures up to 31°C | |
Sensor with alarm function and interactive user guide | |
ABS Plastic, Aluminum Die-cast | |
0.1 mg | |
2 sec. | |
Analytical Balance | |
360 x 216 x 320 mm | |
320 mm | |
90 mm | |
2 w | |
2 w | |
50/60 Hz |
220 g | |
0.1 mg | |
Universal power adapter, in-use cover, application | |
0.2 mg | |
224-1CEU | |
±1.5 ppm/K between 10 and 30°C | |
10°C to 30°C | |
Weighing, Density, Percentage, Checkweighing, Peak | |
216 mm | |
360 mm | |
5.1 kg | |
12 - 18 VDC Input Voltage | |
0.2 A |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Videos
-
Sartorius Secura laboratory balance user interface
-
Sartorius Secura laboratory balance user interface
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sartorius™ Secura Analytical Balance > Model: 224-1CEU; Capacity: 220g
Spot an opportunity for improvement?Share a Content Correction