missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Self-laminating Vinyl Wrap Around Labels
Mark cables and wires with the B-427 self-laminating vinyl label material, designed with a clear self-laminating protective layer. Print almost anywhere with a durable Brady™ portable label printer.
Brand: Brady™ 170747
This item is not returnable.
View return policy
Description
- Designed for tightly-curved surfaces such as wires and cables
- Self-extinguishing and resistant to abrasion, solvents, oil, grease, weather and extreme temperatures
- Made with a permanent acrylic adhesive that works great on smooth, rough, powder-coated and irregular surfaces
- Made with a clear, non-printable overlaminate for increased protection
Specifications
UL Recognized to UL 2238, RoHS Compliant to 2011/65/EU (Pass 2015/863) | |
Permanent Acrylic | |
Matte | |
Self-laminating Vinyl | |
Non-sterile | |
BMP41, BMP51, M511 | |
-94°F to +158°F | |
1.5 x 0.5 in. | |
0.5 in. |
M4-89-427 | |
Black on White/Transparent | |
Die-cut | |
Labels | |
Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling | |
180 Labels/Cartridge | |
0.004 in. | |
1.5 in. | |
1.3 cm |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ Self-laminating Vinyl Wrap Around Labels > Self-laminating Vinyl Wrap Around Labels; Color: Black on White/Transparent; Dimensions (LxW): 1.5 x 0.5 in.; For Use With (Equipment): BMP41, BMP51, M511; Format: Die-cut
Spot an opportunity for improvement?Share a Content Correction