missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Aggressive Adhesive Multipurpose Polyester Labels

Easily label components with the thermal transfer, glossy permanent polyester label material (B-422). Print almost anywhere with a durable Brady™ handheld label printer.

Brand:  Brady™ 170734

51.70 GBP valid until 2025-04-30
Use promo code "24155" to get your promotional price.


 View more versions of this product

Product Code. 17900690

  • £58.50 / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Designed for a wide range of applications such as labeling equipment, circuit boards, panel components and barcodes
  • Constructed to withstand abrasions, extreme temperatures and solvents such as alcohol, oil and water
  • Made with a permanent acrylic adhesive that sticks to rough, smooth and powder-coated flat surfaces
Specifications
Show More
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.
    Promo Code: 24155

    Expires2025-04-30

    Days

    14

    Hours

    9

    Minutes

    3

    Seconds

    0
    Hot Deal

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/03/2025 and 31/03/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions See Full Promo Details
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Brady™ Aggressive Adhesive Multipurpose Polyester Labels > Dimensions: 25.40 mm x 7.62 m; Printer Compatibility: BMP41;BMP51;BMP53;M511;M410;M510; Color: Black on White

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.