missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Self-Sealing Sterilization Peel Pouch, Medical Grade Paper/Clear Film, with Steam Indicator
GREENER_CHOICE

Self-Sealing Steam Sterilization Pouches designed for autoclave cycles.

Brand:  Keystone Cleanroom Products PPSS18X22CF

 View more versions of this product

Product Code. 30090007

  • £378.56 / Pack of 500
Estimated Shipment: 16-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Peels Open Cleanly
  • Triple Weld Factory seals
  • Convenient, time saving self-seal closure system
  • Strong, rip and tear resistant medical grade paper material
  • Good barrier characteristics prevent microbial penetration
  • Sub-packed into sealed labeled poly bags with manufacturing lot number
  • Date of Manufacture on label for complete traceability
Specifications

Specifications

60 gsm
Autoclavable
Self-seal
Single-use
Medical Grade Paper
Yes
121°C to 135°C
560 mm
460 mm
Sterilization Pouch
CoC
Clear, White
Steam or EtO Sterilization
Non-sterile
500/Cs.
22 in.
18 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

3 results found
Lot Number Certificate Type Date Catalog Number
Lot Number547991 Certificate TypeCertificate of Compliance Date13/01/2025 Catalog NumberPPSS18X22CF
Lot Number548003-02 Certificate TypeCertificate of Compliance Date13/01/2025 Catalog NumberPPSS18X22CF
Lot Number544852 Certificate TypeCertificate of Compliance Date14/11/2024 Catalog NumberPPSS18X22CF
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Keystone Cleanroom Products Self-Sealing Sterilization Peel Pouch, Medical Grade Paper/Clear Film, with Steam Indicator > Dimensions (L x W): 460 x 560 mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.