missing translation for 'onlineSavingsMsg'
Learn More

WTW™ SenTix™ 42 pH Electrode

A standard pH gel electrode, ideal for portable measurements and in-lab work across a range of applications.

Brand:  WTW™ 103637

172.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


Product Code. 10101441

  • £325.00 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Maintenance-free gel reference system across the entire product line
  • Quick response time by good connection to the medium
  • Best results thanks to high-quality membrane glasses
  • Excellent where reliable measured values are needed even under the most adverse conditions
  • Especially economical, only need minimal cleaning
  • With temperature sensor and BNC cable
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Fixed Cable
Plastic Shaft, Fiber Diaphragm
0°C to 80°C
Vario pH meter
SenTix™ 42
Immerse the combination electrode in reference electrolyte (KCl 3mol/L, Ag+ free), pH combination electrodes must not be stored dry or in deionized water
1 m
Fiber
0 to 14
SenTix™ pH Electrode
BNC, banana electrode plug, 1m cable
30kilohms Built-in NTC
0°C to 80°C
120 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
WTW™ SenTix™ 42 pH Electrode > Material: Plastic shaft, Fiber diaphragm; Electron Plug Type: BNC, banana; Temperature Range: 0 to 80C; pH Range: 0-14

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.