missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Septum for 13-425 screw cap

Most septa are laminated on one side with PTFE for high chemical resistance and an inert barrier between sample and carrier material.

Brand:  Fisherbrand™ 12 02 0223

91.57 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 11814950

  • £113.00 / Pack of 1000
In Stock
to see stock.
Explore more special offers
Add to basket

Description

Description

  • 12mm Septa
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Septa
12 mm
1000
Red-Orange, Transparent
Natural Rubber, TEF
1.3 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

  • Fisherbrand
    Get up to 60% off select Fisherbrand products
    Promo Code: 24163

    Expires2025-04-30

    New Offer

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/04/2025 and 30/04/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions Save Now
  • Multiple Manufacturers
    Explore our new promotion and get up to 70% off some of our most popular products.
    Promo Code: 24127

    Expires2025-05-31

  • Multiple Manufacturers
    Get amazing savings on products for your analyses
    Promo Code: 24135

    Expires2025-07-13

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Septum for 13-425 screw cap > Nat.Rubber/TEF red-orange/transp.,1.3 mm thickness,60° shore A

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.