missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Series KB ECO - Cooling Incubator, with Environmentally Friendly Thermoelectric Cooling



Thanks to thermoelectric cooling technology with patented heat dissipation, the KB ECO cooling incubator is one of the most energy-efficient cooling incubators on the market. The thermoelectric cooling technology means the KB ECO series is also very quiet during operation.
£7990.00 - £16180.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Chamber Material | Stainless Steel |
CO2 Sensor Technology | No Sensor |
Convection Technology | APT.Line Preheating Chamber Technology |
Lighting | No Lighting |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
17582885
![]() ![]() |
BINDER™
9020-0425 |
1020 L |
£16180.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17572885
![]() ![]() |
BINDER™
9020-0424 |
700 L |
£12395.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17562885
![]() ![]() |
BINDER™
9020-0423 |
247 L |
£7990.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Temperature range: 0°C through +70°C (max. 28°C below the ambient temperature)
- APT.line™ preheating chamber technology
- Electric temperature control thanks to thermoelectric cooling module with innovative heat dissipation
- Inner door made of tempered safety glass
- Inner chamber made completely of stainless steel
- 2 rack, stainless steel
- Adjustable condensate protection
- Access port with silicone plug 30 mm dia.
- LCD to display temperature along with additional information and alarms
- Internal data logger, measured values can be read out in open format via USB
- Unit self-test for comprehensive status analysis
Specifications
Not Autoclavable | |
No Sensor | |
No Lighting | |
2 | |
CEE | |
Refrigerated Incubator | |
200/230 V |
Stainless Steel | |
APT.Line Preheating Chamber Technology | |
Stainless Steel (18/8) | |
None | |
0°C to 70°C (Max. Ambient -26°C) | |
LCD Screen | |
50/60 Hz |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BINDER™ Series KB ECO - Cooling Incubator, with Environmentally Friendly Thermoelectric Cooling