Learn More
BINDER™ Series KB ECO - Cooling Incubator, with Environmentally Friendly Thermoelectric Cooling



Thanks to thermoelectric cooling technology with patented heat dissipation, the KB ECO cooling incubator is one of the most energy-efficient cooling incubators on the market. The thermoelectric cooling technology means the KB ECO series is also very quiet during operation.
Brand: BINDER™ 9020-0424
10584.32 GBP valid until 2025-12-31
Use promo code "25042" to get your promotional price.
View more versions of this product
Description
- Temperature range: 0°C through +70°C (max. 28°C below the ambient temperature)
- APT.line™ preheating chamber technology
- Electric temperature control thanks to thermoelectric cooling module with innovative heat dissipation
- Inner door made of tempered safety glass
- Inner chamber made completely of stainless steel
- 2 rack, stainless steel
- Adjustable condensate protection
- Access port with silicone plug 30 mm dia.
- LCD to display temperature along with additional information and alarms
- Internal data logger, measured values can be read out in open format via USB
- Unit self-test for comprehensive status analysis
Specifications
24.7 cu. ft. | |
45 kg | |
Not Autoclavable | |
Stainless Steel | |
APT.Line Preheating Chamber Technology | |
Stainless Steel (18/8) | |
None | |
0°C to 70°C (Max. Ambient -26°C) | |
LCD Screen | |
973 x 576 x 1250 mm | |
272 kg | |
1.3 kW | |
50/60 Hz |
99.2 lb. | |
KBECO720-230 V, Standard, Series KB ECO - Cooling incubators with environmentally friendly thermoelectric cooling, 700 L, 230 V 1 ∼ 50/60 Hz | |
700 L | |
No Sensor | |
No Lighting | |
2 | |
CEE | |
Refrigerated Incubator | |
KBECO720-230 V | |
1255 x 1013 x 1925 mm | |
200/230 V | |
5.8 A |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
- Multiple Manufacturers
-
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Days
0Hours
19Minutes
6Seconds
51
Your input is important to us. Please complete this form to provide feedback related to the content on this product.