Learn More
Thermo Scientific™ Serological Pipettes
Choose from a broad selection of Thermo Scientific™ Serological Pipettes for daily lab work. These individually wrapped, sterile serological pipettes are ideal for aseptic liquid transfers.
£41.30 - £145.00
Specifications
Sterility | Sterile |
---|---|
Graduations | Yes |
Color | Clear |
Type | Serological pipette |
Disposable | Single-use |
Product Code | Brand | Volume (Metric) | Length (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Length (Metric) | Price | Quantity & Availability | ||||||
17594715
|
Thermo Scientific™
170353T |
1 mL | 268 mm | N/A | N/A | N/A | |||||
17504725
|
Thermo Scientific™
31311-71 |
2 mL | 272 mm | N/A | N/A | N/A | |||||
17514725
|
Thermo Scientific™
170355T |
5 mL | 341 mm | N/A | N/A | N/A | |||||
17524725
|
Thermo Scientific™
170356T |
10 mL | 346 mm |
£56.75
Pack of 200 |
In Stock
Log in to see stock. ![]() |
||||||
17534725
|
Thermo Scientific™
170357T |
25 mL | 308 mm |
£72.80
Pack of 150 |
In Stock
Log in to see stock. ![]() |
||||||
17544725
|
Thermo Scientific™
170358T |
50 mL | 346 mm | N/A | N/A | N/A | |||||
Description
Choose from a broad selection of Thermo Scientific™ Serological Pipettes for daily lab work. These individually wrapped, sterile serological pipettes are ideal for aseptic liquid transfers.
- Color-coded pipettes and packaging for convenient volume selection
- Ensures dispensing accuracy of +/-2%
- Paper/plastic wrapping allowing for easy opening
- Manufactured with high quality virgin resins
- Sterilized by gamma irradiation per ISO 11137-2
- Non-pyrogenic
- Non-cytotoxic
- DNase/RNase free
- Human DNA free
- BSE/TSE free
Specifications
Sterile | |
Clear | |
Single-use |
Yes | |
Serological pipette | |
Pipet Controller |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.