missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ SevenGo Duo™ Pro pH/Ion/Conductivity Multi Parameter Meters
Portable instruments for pH, conducitivity, ion and dissolved oxygen determination
Brand: Mettler Toledo™ 51302623
2360.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
The instruments are suited for mobile measurements both in the field and in the production environment. The SG23 SevenGo Duo™ pH/mV/conductivity meter is best suited for parallel routine measurements in dual-channel mode. In addition, it also offers Intelligent Sensor Management (ISM™). The SG78 and SG68 SevenGo Duo Pro™ instruments allow simultaneous determination and display of two electrochemical parameters with highest possible accuracy. They have the same comprehensive GLP functions as their SevenGo Pro™ counterparts. In addition, the SevenGo Duo pro™ instruments have extra security functions, such as Intelligent Sensor Management (ISM ™), PIN-protected device logon and PIN-protected system setting.- Portable instruments for pH, conductivity, ion and dissolved oxygen determination
- Robust, watertight single- and dual-channel instruments for use in demanding conditions
- Unique ergonomics and extremely simple operation

Specifications
± 0.5% | |
5 | |
0.01 μS/cm to 1000 mS/cm | |
0.01 to 100.0 Mohm/4cm | |
0.1 mg/L to 600 g/L | |
Suited for mobile measurements both in the field and in the production environment | |
SG78-FK5 | |
-1999 to 1999 mV |
1.5 V | |
IP 67 | |
-2 to 20 | |
0 to 80 psu | |
-5°C to +130°C (pH ATC), -30°C to +130°C (MTC) | |
Field Kit with InLab Expert Pro-ISM, InLab738-ISM (both IP67, 5m cable) and uGo | |
Field Kit |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Mettler Toledo™ SevenGo Duo™ Pro pH/Ion/Conductivity Multi Parameter Meters > Model SG78-FK5; Includes Field Kit with InLab Expert Pro-ISM, InLab738-ISM (both IP67, 5m cable) and uGo
Spot an opportunity for improvement?Share a Content Correction