missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ SevenGo Duo™ Pro pH/Ion/Conductivity Multi Parameter Meters
Portable instruments for pH, conducitivity, ion and dissolved oxygen determination
£2225.00 - £2450.00
Specifications
Range (Conductivity) | 0.01 μS/cm to 1000 mS/cm |
---|---|
Range (pH) | -2 to 20 |
Range (Salinity) | 0 to 80 psu |
Range (TDS) | 0.1 mg/L to 600 g/L |
Temperature Range (Metric) | -5°C to +130°C (pH ATC), -30°C to +130°C (MTC) |
Product Code | Brand | Model | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Includes | Price | Quantity & Availability | |||||
10627245
|
Mettler Toledo™
51302625 |
SG78-USP | Electrode Kit with InLab Expert Pro-ISM, InLab738-ISM (both IP67, 1.8m cable) |
£2225.00
Each |
Estimated Shipment: 22-05-2025
Log in to see stock. |
|||||
10430855
|
Mettler Toledo™
51302623 |
SG78-FK5 | Field Kit with InLab Expert Pro-ISM, InLab738-ISM (both IP67, 5m cable) and uGo |
£2450.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
The instruments are suited for mobile measurements both in the field and in the production environment. The SG23 SevenGo Duo™ pH/mV/conductivity meter is best suited for parallel routine measurements in dual-channel mode. In addition, it also offers Intelligent Sensor Management (ISM™). The SG78 and SG68 SevenGo Duo Pro™ instruments allow simultaneous determination and display of two electrochemical parameters with highest possible accuracy. They have the same comprehensive GLP functions as their SevenGo Pro™ counterparts. In addition, the SevenGo Duo pro™ instruments have extra security functions, such as Intelligent Sensor Management (ISM ™), PIN-protected device logon and PIN-protected system setting.- Portable instruments for pH, conductivity, ion and dissolved oxygen determination
- Robust, watertight single- and dual-channel instruments for use in demanding conditions
- Unique ergonomics and extremely simple operation
Specifications
0.01 μS/cm to 1000 mS/cm | |
0 to 80 psu | |
-5°C to +130°C (pH ATC), -30°C to +130°C (MTC) |
-2 to 20 | |
0.1 mg/L to 600 g/L | |
-1999 to 1999 mV |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Mettler Toledo™ SevenGo Duo™ Pro pH/Ion/Conductivity Multi Parameter Meters