missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ Gastight Syringes: Removable-Needle Models
Suitable for liquid and gas samples
Brand: SGE™ 002252
This item is not returnable.
View return policy
Description
Suitable for liquid and gas samples
- 10μL to 100mL capacities
- Constructed from borosilicate glass, with PTFE plunger tips and Kel-F™ Luer cones (where applicable)
- Needles align with zero mark on barrel to reduce dead volume, improve accuracy and precision to <±1%
- Replaceable plungers on all models
- Removable-needle models feature a PTFE seal, a spring and nut for leak-resistant operation; come with needle
Specifications
±1% | |
26 G | |
0.25 in. | |
0.47 mm | |
Plunger protection, PTFE seal, spring and nut | |
Gastight Syringe | |
Ea. | |
Removable Bevel |
Borosilicate Glass (Barrel), PTFE (Tip) | |
0.01 in. | |
6.5 mm | |
Suitable for gases or liquids for maximum inertness | |
1.96 in. | |
10R-GT | |
10 μL | |
Removable |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 6
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
SGE™ Gastight Syringes: Removable-Needle Models > Removable; Bevel point; Needle: 70mm; Gauge: 26; Volume: 50μL; 6/Pk.
Spot an opportunity for improvement?Share a Content Correction