missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Signal Waist Coat 4 LG 7973-Yellow
Shop All Uvex Products
Click to view available options
Size:
Medium
X-Large
2X-Large
3X-Large
Description
- Color: warning yellow / warning orange
- Material: 65% polyester, 35% spandex, ca.245 g / m²
- Active protection by horizontal and vertical fiber optic system
- Velcro closure for quick closing the vest in the VT
- With switch to activate and Switch between 3 light modes
- Standards: EN ISO 20471, Class 1
- Note: Please always battery pack
- Sizes: M to 3XL Oversize surcharge: from size XXL + 10 %
- Care: washing: 60 ° C, not chlorine, not suitable for tumble dryer, ironing 2 points
- Cleaning: P Size: M to 3XL

Specifications
Specifications
Closure Type | Hook and Loop |
Product Type | High-visibility Vest |
Color | Orange |
Size | 3X-Large |
Material | Polyester Mesh |
Thickness (Metric) | 140 g/m² |
Special Offers
-
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Uvex™ Signal Waist Coat 4 LG 7973-Yellow >
Spot an opportunity for improvement?Share a Content Correction