missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Notrax Sky Trax™ Top-of-the-Line Ergonomic Experience, Gray
Heavy duty industrial anti-fatigue mat. Tough laminated top surface with ergonomic bubble pattern for extra comfort while standing. RedStop™ slip-resistant backing that prevents the mat from shifting.
£130.00 - £635.00
Specifications
Color | Gray |
---|---|
Material | PVC on Microcellular Vinyl Base |
Type | Industrial and Commercial Matting |
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
17762268
|
Notrax
782S0023GY |
91 cm | 60 cm |
£130.00
Each |
Estimated Shipment: 30-07-2024
Log in to see stock. |
||||
17792268
|
Notrax
782S0035GY |
150 cm | 91 cm |
£307.00
Each |
Estimated Shipment: 30-07-2024
Log in to see stock. |
||||
17722278
|
Notrax
782S302MGY |
200 cm | 91 cm |
£423.00
Each |
Estimated Shipment: 30-07-2024
Log in to see stock. |
||||
17752278
|
Notrax
782S303MGY |
300 cm | 91 cm |
£635.00
Each |
Estimated Shipment: 30-07-2024
Log in to see stock. |
||||
17742258
|
Notrax
782C0024GY |
2194 cm | 60 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
17772258
|
Notrax
782C0036GY |
2194 cm | 91 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
17702268
|
Notrax
782C0048GY |
2194 cm | 122 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
17732268
|
Notrax
782C0060GY |
2194 cm | 152 cm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Top-of-the-line ergonomic experience where comfort, durability, and safety are united
- The Sky Trax™ is designed for those who are not willing to compromise in any of these criteria
- Ergonomic benefit derived from unique bubble design coupled with 19 mm thick worker platform
- Combination of extra hard wearing top surface and a very resilient microcellular vinyl base for maximum fatigue relief
- Favors slip resistance and freedom of movement; tested R9 according to DIN51130 and BG-rule BGR181
- Featured with RedStop™ slip-resistant backing to prevent mats from shifting
- Available yellow borders along sides comply with OSHA code 1910-144
- Bevelled edges on all four sides to minimize the risk of tripping
- Lifetime warranty on Uni-Fusion™ lamination technology
Specifications
Gray | |
PVC on Microcellular Vinyl Base | |
Industrial and Commercial Matting |