missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Techsit™ Smartsit Low Laboratory Chair
This antimicrobial laboratory chair is on castors and desk height for optimal use.
POA
Specifications
Adjustable (Height) | Yes |
---|---|
Back Style | Ergonomic |
Certifications/Compliance | Cleanroom Class 5 |
Finish | Polyurethane |
Frame Material | Steel |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
17733399
|
Techsit™
TS6001BLACK |
Black |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17743399
|
Techsit™
TS6001BLUE |
Blue |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17753399
|
Techsit™
TS6001GREY |
Gray |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17763399
|
Techsit™
TS6001RED |
Red |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Easy to clean
- Hard wearing
- Ergonomically designed and contoured seat and back
Specifications
Yes | |
Cleanroom Class 5 | |
Steel | |
420 to 530 mm | |
12 kg | |
480 mm | |
Yes | |
No | |
No |
Ergonomic | |
Polyurethane | |
150 kg | |
5 Year | |
Twin | |
No | |
Yes | |
Yes | |
Desk Height |