missing translation for 'onlineSavingsMsg'
Learn More
Kolmi Hopen™ SMS Isolation Gown with Thumb Holes Product Code.: 17700149
Add to basket

Kolmi Hopen™ SMS Isolation Gown with Thumb Holes

Product Code. 17700149
SMS Isolation Gown with Thumb Holes; Color: Yellow; Disposable: Yes; Material: SMS; For Use With (Application): Medical; Size: X-Large
Click to view available options
SMS Isolation Gown with Thumb Holes; Color: Yellow; Disposable: Yes; Material: SMS; For Use With (Application): Medical; Size: X-Large

Product Code. 17700149

Brand: Kolmi Hopen™ A69962

Add to basket
Add to basket

The three-ply protective fabric of this gown combines strength and resistance to fluids with softness and comfort, thanks to its breathability.

  • High quality infection and fluid protection
  • Consists of a layer of polypropylene obtained by extrusion-blow molding inserted between two layers of polypropylene obtained by spinning-topping
  • Large opening for passage of the head
  • Patented 'Flexneck' technology consisting of double elastic
  • Long sleeves with thumb holes that completely cover wrists
  • Designed to protect healthcare professionals and patients from cross infection
  • To be worn over traditional clothing

Specifications

Size X-Large
For Use With (Application) Medical
Gender Unisex
No. of Pockets None
Product Type General Purpose Gown
Material SMS
Color Yellow
Disposable Single-use
Sterility Non-sterile
Weight (Metric) >23.5 g/m2
Autoclavable Not Autoclavable
No. per Pack 10 Pk.
Show More Show Less
  • Multiple Manufacturers
    Save up to 60% on gloves, apparel, and more
    Promo Code: 24131

    Expires2025-06-08

    New Offer
    Shop Now
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Kolmi Hopen™ SMS Isolation Gown with Thumb Holes >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.