missing translation for 'onlineSavingsMsg'
Learn More
Learn More
WHEATON™ Snap/Clip Cap Vial
Snap/Clip Top Vials
£70.45 - £103.00
Specifications
Color | Clear |
---|---|
Material | Borosilicate Glass (Type 1, Class B) |
Pre-slit | No |
Sterility | Non-sterile |
Autoclavable | Autoclavable |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | ||||||
30286524
|
WHEATON™
105000 |
7 mL |
£70.45
Pack of 190 |
Estimated Shipment: 05-06-2025
Log in to see stock. |
||||||
30286507
|
WHEATON™
105010 |
10 mL |
£90.95
Pack of 190 |
Estimated Shipment: 05-06-2025
Log in to see stock. |
||||||
30286526
|
WHEATON™
105020 |
15 mL |
£90.30
Pack of 162 |
Estimated Shipment: 05-06-2025
Log in to see stock. |
||||||
30286520
|
WHEATON™
105030 |
20 ml |
£103.00
Pack of 162 |
Estimated Shipment: 05-06-2025
Log in to see stock. |
||||||
30286510
|
WHEATON™
105040 |
30 mL |
£98.50
Pack of 140 |
Estimated Shipment: 05-06-2025
Log in to see stock. |
||||||
Description
- WHEATON™ Snap/Clip Top Vials are manufactured from clear 5.1 expansion borosilicate glass and use the WHEATON™ 22 mm LDPE Snap/Clip Closure
- Both the vials and caps are particularly suitable for the storage of powders and specimens due to the wide neck opening
- The vials have a snap ring neck finish for the 'flip off' style 22 mm flexible low density polyethylene snap cap
- Snap/Clip Top vials are available in sizes from 7 mL to 30 mL to allow flexibility in your sample storage
- 22 mm LDPE snap caps are sold separately to the vials, and the one size fits all the vial sizes
Specifications
Clear | |
No | |
Autoclavable | |
Vial |
Borosilicate Glass (Type 1, Class B) | |
Non-sterile | |
Snap/Clip Cap | |
No |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
WHEATON™ Snap/Clip Cap Vial