missing translation for 'onlineSavingsMsg'
Learn More

WHEATON™ Snap/Clip Cap Vial

Snap/Clip Top Vials

Brand:  WHEATON™ 105000

 View more versions of this product

Product Code. 30286524

  • £70.45 / Pack of 190
Estimated Shipment: 05-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • WHEATON™ Snap/Clip Top Vials are manufactured from clear 5.1 expansion borosilicate glass and use the WHEATON™ 22 mm LDPE Snap/Clip Closure
  • Both the vials and caps are particularly suitable for the storage of powders and specimens due to the wide neck opening
  • The vials have a snap ring neck finish for the 'flip off' style 22 mm flexible low density polyethylene snap cap
  • Snap/Clip Top vials are available in sizes from 7 mL to 30 mL to allow flexibility in your sample storage
  • 22 mm LDPE snap caps are sold separately to the vials, and the one size fits all the vial sizes
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Clear
Borosilicate Glass (Type 1, Class B)
Non-sterile
Autoclavable
34 mm
Vial
23.25 mm
No
7 mL
Snap/Clip Cap
190/Pk.
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
WHEATON™ Snap/Clip Cap Vial > Snap/Clip Cap Vial, 7 mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.