missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Soda Lime Glass Culture Tubes

Manufactured from soda lime glass. BRAND™ Soda Lime Glass Culture Tubes are rimless and autoclavable at 121°C.

£16.40 - £37.00

Specifications

Product Type Culture Tube
View More Specs

Products 6
Product Code Brand Diameter (Metric) Length (Metric) Price Quantity & Availability  
Product Code Brand Diameter (Metric) Length (Metric) Price Quantity & Availability  
10261261
View Documents
Brand™
114105
10 mm 75 mm
£28.65
Pack of 250
In Stock
to see stock.
Add to basket
 
12209309
View Documents
Brand™
114115
16 mm 100 mm
£16.40
Pack of 78
In Stock
to see stock.
Add to basket
 
12088359
View Documents
Brand™
114120
16 mm 125 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10211361
View Documents
Brand™
114125
16 mm 160 mm
£24.25
Pack of 100
In Stock
to see stock.
Add to basket
 
10411521
View Documents
Brand™
114106
12 mm 75 mm
£37.00
Pack of 250
In Stock
to see stock.
Add to basket
 
12626215
View Documents
Brand™
114110
12 mm 100 mm
£21.60
Pack of 144
In Stock
to see stock.
Add to basket
 
Description

Description

  • Manufactured from soda lime glass.
  • Rimless
  • Autoclavable at 121°C.
Specifications

Specifications

Culture Tube
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.