missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Soda-Lime Glass Watch Glasses
Stress-reduced to minimize risk of shattering.
Brand: BRAND™ 150070
56.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Soda-lime glass to DIN 12341
- Ground edges
- Stress-reduced to minimize risk of shattering

Specifications
DIN 12341 | |
Soda Lime Glass | |
Watch Glass | |
150 mm |
Flat | |
Round | |
Polished |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BRAND™ Soda-Lime Glass Watch Glasses > Diameter: 150mm
Spot an opportunity for improvement?Share a Content Correction